Duplex Service Drop Cable Shepherd 1000-ft

SKU: 78012058630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Duplex Service Drop
Code Name: Shepherd
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: Polyethylene
Phase AWG, Strand: 6 7-str
Neutral AWG, Strand: 6 6/1-str
Neutral Type: ACSR
Amps: 70A
Voltage: 600V
Weight: 75 lb. / 1000 ft.
Length: 1000 ft.
Package: Coil
Multiplex Overhead: Cable Type - Duplex Service Drop; Code Name - Shepherd; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - Polyethelene, 75ºC; Phase AWG, Strand - 6 7-str; Neutral AWG, Strand - 6 6/1-str; Neutral Type - ACSR; Amps - 70; Voltage - 600V; Weight - 75 lb/1000-ft; Length - 1000-ft; Package - Coil