Menu Search
Multiplex Overhead Cable, Service Drop, Quadruplex, 600V

INDUSTRIAL SUPPLIES MISC ##4-CU-QUAD

Cable, Service Drop, Quadruplex, 600V

SKU #78404196846
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Quadruplex Service Drop
Phase Conductor Type: Copper, Concentric Strand
Insulation: Polyethylene
Phase AWG, Strand: 4 7-str
Neutral AWG, Strand: 4 7-str
Neutral Type: Copper
Amps: 100A
Voltage: 600V

Multiplex Overhead: Cable Type - Quadruplex Service Drop; Phase Conductor Type - Copper, Concentric Strand; Insulation - Polyethelene, 75ºC; Phase AWG, Strand - 4 7-str; Neutral AWG, Strand - 4 7-str; Neutral Type - Copper; Amps - 100; Voltage - 600V