ALCAN CABLE #PORTUNAS

Triplex Service Drop Cable Portunas 1000-ft

SKU: 66292792002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Triplex Service Drop
Code Name: Portunas
Phase Conductor Type: Aluminum, Concentric Strand
Insulation: Polyethylene
Phase AWG, Strand: 4/0 19-str
Neutral AWG, Strand: 4/0 19-str
Neutral Type: AAC
Amps: 235A
Voltage: 600V
Weight: 697 lb. / 1000 ft.
Length: 1000 ft.
Package: Reel
Description
Multiplex Overhead: Cable Type - Triplex Service Drop; Code Name - Portunas; Phase Conductor Type - Aluminum, Concentric Strand; Insulation - Polyethelene, 75ºC; Phase AWG, Strand - 4/0 19-str; Neutral AWG, Strand - 4/0 19-str; Neutral Type - AAC; Amps - 235; Voltage - 600V; Weight - 697 lb/1000-ft; Length - 1000-ft; Package - Reel