You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
KLEIN TOOLS #MM700

Digital Multimeter, 1000V AC, 1000V DC, 10A AC, 10A DC

SKU # 09264469023
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multimeter
Application: Use in Basic and Controlled Electromagnetic Environments such as Residential, Business and Light Industrial Locations
Measures: Volts AC/DC, Current AC/DC and Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes
Voltage AC: 1000V
Voltage DC: 1000V
Ohms: 40 MOhms
Current AC: 10A
Current DC: 10A
Frequency: 1 Hz - 500 Khz
Display: 4000 Count LCD
Range deg C: -18 to 816 deg C
Range deg F: 0 to 1500 deg F
Batteries: (2) AAA
Parts Included: Carrying Case, Test Leads, Thermocouple and Adapter, Batteries and Alligator Clips

Klein Tools MM700 is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current and resistance. It can also measure temperature, capacitance, frequency, duty cycle, diodes and continuity. Klein Too