Menu Search
Search
KLEIN TOOLS #MM6000

Digital Multimeter, 1000V AC, 1000V DC, 10A AC, 10A DC

SKU # 09264469157
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multimeter
Application: True RMS, Electricians/HVAC
Measures: Voltage AC/DC, Current AC/DC, Resistance, Capacitance, Frequency, Duty Cycle, Temperature
Voltage AC: 1000V
Voltage DC: 1000V
Ohms: 50M Ohms
Current AC: 10A
Current DC: 10A
Frequency: 399.9kHz
Display: 6000 Count LCD, Large Backlit, Analog Bar Graph
Range deg F: -58 to 1832 deg F
Batteries: (2) AAA
Parts Included: Test Leads, Batteries, Thermocouple and Carrying Case