IDEAL #61-614

Analog Multi-Meter General, Analog Pointer

SKU: 78325061614
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Analog Multi-Meter
Application: General, Analog Pointer
Measures: Volts AC/DC,Current DC,Resistance,Continuity
Voltage AC: 10V - 1000V
Voltage DC: 2V - 1000V
Ohms: 50 - 10M
Current DC: 5mA - 20A
Manufacturer Series: Pocket 610 Series
Description
Multimeters: Type - Analog Multi-Meter; Application - General, Analog Pointer; Measures - Volts AC/DC,Current DC,Resistance,Continuity; Voltage AC - 10V - 1000V; Voltage DC - 2V - 1000V; Ohms - 50 - 10M; Current DC - 5mA - 20A
Additional Info: Decibel Measurement: -8 to +62dB, Battery test 1.5, 9.0 VDC, Audible continuity