Menu Search
Multimeters Technicians Multimeter Combo Kit, 600mV - 600VAC, 600mV - 600VDC, 600�A AC, 600�A DC

FLUKE #FLUKE-116/62-MAX+

Technicians Multimeter Combo Kit, 600mV - 600VAC, 600mV - 600VDC, 600�A AC, 600�A DC

SKU #09596965919
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Digital Multi-Meter Kit w/Thermometer
Application: Auto-Ranging, True RMS, Bar-Graph, Thermometer
Measures: Volts AC/DC, Current AC/DC, Resistance, Capacitance, Frequency, Temperature, Ohm, Diode Test, Continuity
Voltage AC: 600mV - 600V
Voltage DC: 600mV - 600V
Ohms: 600 - 40M
Current AC: 600µA
Current DC: 600µA
Frequency: 99.99Hz - 50kHz
Display: Digital, 6k Count with 33 Segments Bar Graph
Range deg C: -10 to 50°C
Range deg F: 14 to 122°F
Batteries: (1) 9V
Thermometer Type: Digital, Infrared
Parts Included: Test Leads, Magnetic Meter Hanging Strap, Clamp Thermocouple, Temperature Probe, Thermocouple Adapter, Carrying Case, 9V Battery

Multimeters: Type - Digital Multi-Meter Kit w/Thermometer; Application - Auto-Ranging, True RMS, Bar-Graph, Thermometer; Measures - Volts AC/DC, Current AC/DC, Resistance, Capacitance, Frequency, Temperature, Ohm, Diode Test, Continuity; Voltage AC - 600mV - 600V; Voltage DC - 600mV - 600V; Ohms - 600 - 40M; Current AC - 600�A; Current DC - 600�A; Frequency - 99.99Hz - 50kHz; Display - Digital, 6k Count with 33 Segments Bar Graph; Range deg C - -10 to 50 deg C; Range deg F - 14 to 122 deg F