Menu Search
Search
FLUKE #8845A-120V

Precision Multimeter, 100mV-750VAC, 100mV-1000VDC, 10mA-10A AC, 100uA - 10A DC, Digital

SKU # 09596929201
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Graphical Digital Multi-Meter
Application: Dual Display and Versatile Graphical Capabilities
Measures: Volts AC/DC, Current AC/DC, Resistance, Capacitance, Frequency, Continuity, Temperature
Voltage AC: 100mV - 750V
Voltage DC: 100mV - 1000V
Ohms: 100 -100M
Current AC: 10mA - 10A
Current DC: 100µA - 10A
Frequency: 3Hz - 300kHz
Display: 6.5 Digits, VFD Dot Matrix
Thermometer Type: Digital
Parts Included: Test Lead, Adapter, Power Cord

Multimeters: Type - Graphical Digital Multi-Meter; Application - Dual Display and Versatile Graphical Capabilities; Measures - Volts AC/DC, Current AC/DC, Resistance, Capacitance, Frequency, Continuity, Temperature; Voltage AC - 100mV - 750V; Voltage DC - 100mV - 1000V; Ohms - 100 -100M; Current AC - 10mA - 10A; Current DC - 100�A - 10A; Frequency - 3Hz - 300kHz; Display - 6.5 Digits, VFD Dot Matrix

Additional Info: Capacitance: 1nF - 0.1F, Dimensions: 3.46 in. x 8.56 in. x 11.7 in.

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.