FLUKE #FLUKE-87-5/E2-KIT

Industrial Multimeter, 400mV - 1000V AC, 400mV - 1000V DC, 400mA - 10A AC/DC, 0 - 50M Ohms

SKU: 09596935321
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Digital Multi-Meter
Application: True RMS, Min-Max-Average
Measures: Volts AC/DC, Current AC/DC, Resistance, Continuity, Frequency, Temperature
Voltage AC: 400mV - 1000V
Voltage DC: 400mV - 1000V
Ohms: 0 - 50M
Current AC: 400µA - 10A
Current DC: 400µA - 10A
Frequency: 200Hz - 200kHz
Parts Included: Temperature Probe, Silicone Test Leads, 9V Battery, Soft Case, Test Probes, Retractable Long Reach Alligator Clips, Magnetic Hanger
Manufacturer Series: 87V
Description
Multimeters: Type - Digital Multi-Meter; Application - True RMS, Min-Max-Average; Measures - Volts AC/DC, Current AC/DC, Resistance, Continuity, Frequency, Temperature; Voltage AC - 400mV - 1000V; Voltage DC - 400mV - 1000V; Ohms - 0 - 50M; Current AC - 400µA - 10A; Current DC - 400µA - 10A; Frequency - 200Hz - 200kHz
Additional Info: Industrial Electrician Combo Kit