Menu Search
Multimeters Digital Multimeter Kit, 600V AC, 600V DC, 600mA AC/DC, 99.99Hz - 50kHz, 6k Count Resolution
FLUKE #FLUKE-117/322

Digital Multimeter Kit, 600V AC, 600V DC, 600mA AC/DC, 99.99Hz - 50kHz, 6k Count Resolution

SKU # 09596934489 Manufacturer Series: 116/322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Digital Multi-Meter Kit with Clamp Meter
Application: HVAC, Thermometer, Flame Sensor Testing
Measures: Volts AC/DC,Resistance,Capacitance,Frequency,Temperature
Voltage AC: 600V
Voltage DC: 600V
Current AC: 600µA
Current DC: 600µA
Frequency: 99.99Hz - 50kHz
Display: 6k Count Resolution, Backlight
Current Clamp - Measures: Volts AC/DC,Current AC, In-rush Current, Resistance
Current Clamp - Voltage: 600V AC/DC
Current Clamp - Ohms: 400 Ohm
Current Clamp - Current: 400A AC
Current Clamp Display: Auto Shut-off, Display Hold
Parts Included: 116 and 322 Meters, TL75 Lead set, C115 Case, 80PK-11 Therocouple, 80AK Thermo Adapter, 80PK-1 Probe, Batteries

Multimeters: Type - Digital Multi-Meter Kit w/Clamp Meter; Application - HVAC, Thermometer, Flame Sensor Testing; Measures - Volts AC/DC,Resistance,Capacitance,Frequency,Temperature; Voltage AC - 600V; Voltage DC - 600V; Current AC - 600�A; Current DC - 600�A; Frequency - 99.99Hz - 50kHz; Display - 6k Count Resolution, Backlight; Current Clamp - Measures - Volts AC/DC,Current AC, In-rush Current, Resistance; Current Clamp - Voltage - 600V AC/DC; Current Clamp - Ohms - 400 Ohm; Current Clamp - Current - 400A AC; Current Clamp Display - Auto Shut-off, Display Hold