Menu Search
FLUKE #FLUKE-287/FVF

Digital Multimeter Kit, 50mV - 1000V AC, 50mV - 1000V DC

SKU # 09596946978
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Digital Multimeter Kit
Application: True RMS
Measures: Volts AC/DC, Current AC/DC, Resistance, Frequency, Temperature, Capacitance
Voltage AC: 50mV - 1000V
Voltage DC: 50mV - 1000V
Ohms: 500 - 500M ohms
Current AC: 500uA - 10A
Current DC: 500uA - 10A
Frequency: 100Hz - 1000MHz
Display: 4-1/2 Digits, 50000 Count, Dual, Bargraph, Graphical, 1/4 VGA, with White Backlight
Range deg C: -200 to 1350 deg C
Range deg F: -328 to 2462 deg F
Batteries: (6) AA
Parts Included: (1) FlukeView Forms Software and Cable, (1) 80BK-A Thermocouple Probe, CAT III 1000 V 10 A Modular Test Leads, CAT II 1000 V 10 A Modular Test Probes and Caps, (1) CAT III 1000 V 10 A Alligator Clips (red, black), (1) C280 Soft Case, (1) Amp Jack Plug Set

Maximize productivity with the combined Fluke 287 and FlukeView forms combo kit. Designed for todays professionals involved in the R and D, maintenance, manufacture and design of electronic circuits or systems. With built-in data logger and TrendCapture (the meters on screen graphical display) capability, the 287 helps you track down elusive, intermittent problems or monitor equipment with any of its functions. FlukeView Forms enables you to document, store and analyze individual readings or series of measurements, overlay logged data to find cause and effect relationships or turn your data into meaningful graphs and tables for a professional report. The 287 is compatible with the new Fluke ir3000 FC infrared connector, allowing you to share live measurements on your iOS or Android smart device with the Fluke Connect mobile app. The 287/FVF combo kit gives you a practical and affordable approach to documenting circuit design performance.

Additional Info: Number of Pieces: 8

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.