Menu Search
Multimeters Digital Multimeter Kit, 1000V AC, 1000V DC, 400mA AC/DC, 100kHz Max, Backlight
FLUKE #FLUKE-1587-MDT

Digital Multimeter Kit, 1000V AC, 1000V DC, 400mA AC/DC, 100kHz Max, Backlight

SKU # 09596930876 Manufacturer Series: 1587/MDT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Digital Multi-Meter Kit w/Clamp Meter and Phase Rotation Indicator
Application: Insulation Test, True RMS, AC and DC, Min-Max
Measures: Volts AC/DC,Current AC/DC,Resistance,Continuity, Capacitance,Frequency,Temperature
Voltage AC: 1000V
Voltage DC: 1000V
Current AC: 400mA Max
Current DC: 400mA Max
Frequency: 100kHz Max
Current Clamp - Measures: Volts AC/DC,Current AC
Current Clamp - Current: 400A AC
Parts Included: Fluke 1587, Fluke i400, Fluke 9040 Phase Rotation Indicator

Multimeters: Type - Digital Multi-Meter Kit w/Clamp Meter and Phase Rotation Indicator; Application - Insulation Test, True RMS, AC and DC, Min-Max; Measures - Volts AC/DC,Current AC/DC,Resistance,Continuity, Capacitance,Frequency,Temperature; Voltage AC - 1000V; Voltage DC - 1000V; Current AC - 400mA Max; Current DC - 400mA Max; Frequency - 100kHz Max; Current Clamp - Measures - Volts AC/DC,Current AC; Current Clamp - Current - 400A AC

Additional Info: Advanced Motor & Drive Trouble Shooting Kit