Menu Search
Multimeters Digital Multimeter Kit, 1000V AC, 1000V DC, 10A AC/DC, 100kHz, 6k Count Resolution
FLUKE #FLUKE-179/IMSK

Digital Multimeter Kit, 1000V AC, 1000V DC, 10A AC/DC, 100kHz, 6k Count Resolution

SKU # 09596949381 Manufacturer Series: 179/322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Digital Multi-Meter Kit with Clamp Meter
Application: True RMS, Thermometer, Min-Max-Average
Measures: Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature
Voltage AC: 1000V
Voltage DC: 1000V
Current AC: 10A
Current DC: 10A
Frequency: 100kHz
Display: 6k Count Resolution, Backlight
Current Clamp - Measures: Volts AC/DC,Current AC, In-rush Current, Resistance
Current Clamp - Voltage: 600V AC/DC
Current Clamp - Ohms: 400 Ohm
Current Clamp - Current: 400A AC
Current Clamp Display: Resolution to 0.01A, 0.1V, 0.1 Ohm
Parts Included: 80BK-11 Thermocouple Bead Probe, TL75 Test Leads, AC72 Alligator Clips

Multimeters: Type - Digital Multi-Meter Kit w/Clamp Meter; Application - True RMS, Thermometer, Min-Max-Average; Measures - Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature; Voltage AC - 1000V; Voltage DC - 1000V; Current AC - 10A; Current DC - 10A; Frequency - 100kHz; Display - 6k Count Resolution, Backlight; Current Clamp - Measures - Volts AC/DC,Current AC, In-rush Current, Resistance; Current Clamp - Voltage - 600V AC/DC; Current Clamp - Ohms - 400 Ohm; Current Clamp - Current - 400A AC; Current Clamp Display - Resolution to 0.01A, 0.1V, 0.1 Ohm