Menu Search
Multimeters Digital Multimeter, 50mV - 1000V AC, 50mV - 1000V DC, 500mA - 10A AC/DC, 50 - 500M Ohms
FLUKE #FLUKE-289

Digital Multimeter, 50mV - 1000V AC, 50mV - 1000V DC, 500mA - 10A AC/DC, 50 - 500M Ohms

SKU # 09596935410 Manufacturer Series: 289
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Digital Logging Multi-Meter
Application: True RMS, Min-Max
Measures: Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature
Voltage AC: 50.0mV - 1000V
Voltage DC: 50mV - 1000V
Ohms: 50 - 500.0M
Current AC: 500µA - 10A
Current DC: 500µA - 10.000A
Frequency: 99.9Hz - 999.99kHz
Display: 50k Count Resolution, 1/4 VGA, White Backlight, w/Bar Graph
Parts Included: Silicone Test Leads TL71, Probe Holder, (2) Alligator Clips, (6)AA Batteries, Guide

Multimeters: Type - Digital Logging Multi-Meter; Application - True RMS, Min-Max; Measures - Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature; Voltage AC - 50.0mV - 1000V; Voltage DC - 50mV - 1000V; Ohms - 50 - 500.0M; Current AC - 500µA - 10A; Current DC - 500µA - 10.000A; Frequency - 99.9Hz - 999.99kHz; Display - 50k Count Resolution, 1/4 VGA, White Backlight, w/Bar Graph

Additional Info: Data Logger storage (up to 10,000 readings) with TrendCapture, PC communication port.