Menu Search
Search
FLUKE #15XP-B

Amprobe Digital Multimeter, 200mV - 750V AC, 200mV - 1000V DC, 200mA - 2A AC/DC, 200 - 2000M Ohms, 20MHz

SKU # 09596952577
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: Min-Max, Capacitance, Autoranging, Continuity Beeper
Measures: Volts AC/DC, Current AC/DC, Resistance, Capacitance, Frequency, Temperature
Voltage AC: 200mV - 750V
Voltage DC: 200mV - 1000V
Ohms: 200 - 2000M
Current AC: 200¦A - 2A
Current DC: 200¦A - 2A
Frequency: 20MHz
Display: 3-1/2 Digit LCD, 1999 Count
Parts Included: Test Leads, Holster, Temperature Adapter, 9V Battery

Multimeters: Type - Digital Multi-Meter; Application - Min-Max, Capacitance, Autoranging, Continuity Beeper; Measures - Volts AC/DC, Current AC/DC, Resistance, Capacitance, Frequency, Temperature; Voltage AC - 200mV - 750V; Voltage DC - 200mV - 1000V; Ohms - 200 - 2000M; Current AC - 200¦A - 2A; Current DC - 200¦A - 2A; Frequency - 20MHz; Display - 3-1/2 Digit LCD, 1999 Count

Additional Info: Operating Range: 0 to 45 deg C(32 to 113 deg F)