Menu Search
Search
FLUKE #30XR-A

Amprobe Digital Multimeter, 200mV - 600V AC, 200mV - 600V DC, 200mA - 10A AC/DC, 200 - 20M Ohms, 45Hz - 500Hz

SKU # 09596936536
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: Manual-Ranging with Non-Contact Voltage Tester, Continuity Beeper
Measures: Volts AC/DC, Current AC/DC, Resistance, Frequency, Temperature
Voltage AC: 200mV - 600V
Voltage DC: 200mV - 600V
Ohms: 200 - 20M
Current AC: 200¦A - 10A
Current DC: 200¦A - 10A
Frequency: 45Hz - 500Hz
Display: 3-1/2 Digit LCD, 1999 Count
Parts Included: Test Leads, Holster, Temperature Adapter, 9V Battery, Spare Fuse

Multimeters: Type - Digital Multi-Meter; Application - Manual-Ranging with Non-Contact Voltage Tester, Continuity Beeper; Measures - Volts AC/DC, Current AC/DC, Resistance, Frequency, Temperature; Voltage AC - 200mV - 600V; Voltage DC - 200mV - 600V; Ohms - 200 - 20M; Current AC - 200�A - 10A; Current DC - 200�A - 10A; Frequency - 45Hz - 500Hz; Display - 3-1/2 Digit LCD, 1999 Count

Additional Info: Operating Range: 0 to 45 deg C(32 to 113 deg F)