Menu Search
Search
FLUKE #37XR-A

Amprobe Digital Multimeter, 1000mV - 750V AC, 1000mV - 1000V DC

SKU # 09596936539
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multimeter
Application: True RMS, Min-Max, Average, Relative, Peak and Data Hold
Measures: Volts AC/DC, Current AC/DC, Resistance, Frequency, Capacitance, Inductance, Continuity, dBm, Diode Test, Logic, Duty Cycle
Voltage AC: 1000mV - 750V
Voltage DC: 1000mV - 1000V
Ohms: 1000 - 40M ohms
Current AC: 100uA - 10A
Current DC: 100uA - 10A
Frequency: 100Hz - 10MHz
Display: 4-3/4 Digits LCD, 10000 Count, with 41-Segment Analog Bargraph
Batteries: 9V
Parts Included: (1) TL36A Test leads with Threaded Alligator Clips, (1) 9V Battery (Installed), (1) H2-XRA Magne-Grip Holster with Magnetic Hanging Strap, (1) Spare Fuse and (1) Operators Manual