Menu Search
Search
FLUKE #DM73C

Amprobe Digital Multimeter, 0.34 - 600V AC, 340mV - 600V DC

SKU # 09596936532
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pen Probe Digital Multimeter
Measures: Volts AC/DC, Resistance, Diode Test, Continuity Test, Overload Protection
Voltage AC: 0.34 - 600V
Voltage DC: 340mV - 600V
Ohms: 340 - 34M ohms
Display: 3-3/4 Digits LCD, 3400 Count
Batteries: (2) LR44
Parts Included: (1) Test Lead with Alligator Clip, (2) Batteries (Installed), (1) Spare Tip and (1) Users Manual