You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #PM51

Digital Multi-Meter Pocket-Size Meterman™ Series

SKU # 09596926120 Manufacturer Series: Pocket-Size Meterman
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: Average Sensing, Autoranging, Min-Max, Data Hold
Measures: Volts AC/DC,Resistance,Capacitance,Frequency
Voltage AC: 4V - 600V
Voltage DC: 400mV - 600V
Ohms: 400 - 40M
Frequency: 400Hz - 1MHz
Display: 4000 Count Resolution
Parts Included: Test Leads, Battery

Multimeters: Type - Digital Multi-Meter; Application - Average Sensing, Autoranging, Min-Max, Data Hold; Measures - Volts AC/DC,Resistance,Capacitance,Frequency; Voltage AC - 4V - 600V; Voltage DC - 400mV - 600V; Ohms - 400 - 40M; Frequency - 400Hz - 1MHz; Display - 4000 Count Resolution

Additional Info: Diode Test, Auto Power Off, Low Battery Indicator, O.L. Protected.