Menu Search
Search
FLUKE #DM78C

Amprobe Digital Multi-Meter Amprobe Series

SKU # 09596944336
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: Auto-Ranging, Data Hold
Measures: Volts AC/DC,Resistance,Continuity
Voltage AC: 3.4V - 600V
Voltage DC: 340mV - 600V
Ohms: 340 - 34M
Display: 3200 Count Resolution, w/Bar Graph
Parts Included: Test Leads (attached), Battery, Case

Multimeters: Type - Digital Multi-Meter; Application - Autoranging, Data Hold; Measures - Volts AC/DC,Resistance,Continuity; Voltage AC - 3.4V - 600V; Voltage DC - 340mV - 600V; Ohms - 340 - 34M; Display - 3200 Count Resolution, w/Bar Graph

Additional Info: Diode & Continuity Test