Menu Search
Search
FLUKE #AM-270

Amprobe Digital Multi-Meter Amprobe AM Series

SKU # 09596952316 Manufacturer Series: AM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: True RMS, Auto-Manual-Ranging, Data and Peak Hold
Measures: Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature
Voltage AC: 50mV - 1000V
Voltage DC: 50mV - 500mV
Ohms: 50 - 50M
Current AC: 500A - 10A
Current DC: 500A - 10A
Frequency: 6Hz-125kHz
Display: 4/5 digit LCD, 5000 count
Parts Included: Test Leads, 9V Battery, Temperature Probe

Multimeters: Type - Digital Multi-Meter; Application - True RMS, Auto-Manual-Ranging, Data and Peak Hold; Measures - Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature; Voltage AC - 50mV - 1000V; Voltage DC - 50mV - 500mV; Ohms - 50 - 50M; Current AC - 500A - 10A; Current DC - 500A - 10A; Frequency - 6Hz-125kHz; Display - 4/5 digit LCD, 5000 count

Additional Info: Diode Test, Auto Power Off, Backlight Display, Audible Continuity, Optical PC Interface Capability, Data Recording (50 ms.).