Menu Search
FLUKE #FLUKE-189

Digital Logging Multi-Meter 180 Series

SKU # 09596908931 Manufacturer Series: 180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Logging Multi-Meter
Application: True RMS AC, AC and DC, Min-Max, Bar Graph
Measures: Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature
Voltage AC: 50.0mV - 1000V
Voltage DC: 50mV - 1000V
Ohms: 500 - 500.0M
Current AC: 500µA - 10A
Current DC: 500µA - 10.000A
Frequency: 500Hz - 999.99kHz
Display: 50k Count Resolution, 2-Level Backlight
Parts Included: Silicone Test Leads TL71, Probe Holder, (2) Alligator Clips (4)AA Batteries

Multimeters: Type - Digital Logging Multi-Meter; Application - True RMS AC, AC and DC, Min-Max, Bar Graph; Measures - Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature; Voltage AC - 50.0mV - 1000V; Voltage DC - 50mV - 1000V; Ohms - 500 - 500.0M; Current AC - 500A - 10A; Current DC - 500A - 10.000A; Frequency - 500Hz - 999.99kHz; Display - 50k Count Resolution, 2-Level Backlight

Additional Info: Stand-alone Logging of Measurements to Memory