Menu Search
Multifunction Process Calibrators Temperature Calibrator, 0-10V Source, 0-30V Measure, 0-24mA Measure, 15-3200 Ohms, 24VDC
FLUKE #FLUKE-724

Temperature Calibrator, 0-10V Source, 0-30V Measure, 0-24mA Measure, 15-3200 Ohms, 24VDC

SKU # 09596908335 Manufacturer Series: 724
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Multifunction Temperature Calibrator
Functions - Measure: Thermocouples, RTD's, Volts, Ohms, mA
Functions - Source: Thermocouples,RTD's,Volts,Ohms
Range - Voltage: 0-10V Source, 0-30V Measure
Range - Current: 0-24mA Measure
Resistance - Ohms: 15-3200
Loop Supply: 24V DC
Thermocouple Types: J,K,T,E,L,N,U,B,R,S
Parts Included: TL75 Test Leads, AC70 Clips, (1) Pair Stackable Test Leads

Multifunction Process Calibrators: Type - Multifunction Temperature Calibrator; Functions - Measure - Thermocouples,RTD's,Volts,Ohms,mA; Functions - Source - Thermocouples,RTD's,Volts,Ohms; Range - Voltage - 0-10V Source, 0-30V Measure; Range - Current - 0-24mA Measure; Resistance - Ohms - 15-3200; Loop Supply - 24V DC; Thermocouple Types - J,K,T,E,L,N,U,B,R,S; Parts Included - TL75 Test Leads, AC70 Clips, (1) Pair Stackable Test Leads; Manufacturer Series - 724