Menu Search
Multifunction Process Calibrators Multifunction Process Calibrator, 0-20V Source, 0-30V Measure, 0-24mA Source or Measure, 5-4000 Ohms
FLUKE #FLUKE-726

Multifunction Process Calibrator, 0-20V Source, 0-30V Measure, 0-24mA Source or Measure, 5-4000 Ohms

SKU # 09596929327 Manufacturer Series: 726
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Multifunction Process Calibrator
Functions - Measure: Thermocouples, RTD's, Volts, Ohms, mA, Frequency
Functions - Source: Thermocouples,RTD's,Volts,Ohms,mA,Pressure
Range - Voltage: 0-20V Source, 0-30V Measure
Range - Current: 0-24mA Source or Measure
Resistance - Ohms: 5-4000
Frequency - Counts per Minute: 2.0-1000.0 CPM
Frequency - Hz: 1.0-15.0 kHz
Loop Supply: 24V DC
Thermocouple Types: J,K,T,E,L,N,U,C,BP,XK,B,R,S
Parts Included: TL75 Test Leads, AC72 Clips, (1) Pair Stackable Test Leads

Multifunction Process Calibrators: Type - Multifunction Process Calibrator; Functions - Measure - Thermocouples,RTD's,Volts,Ohms,mA,Frequency; Functions - Source - Thermocouples,RTD's,Volts,Ohms,mA,Pressure; Range - Voltage - 0-20V Source, 0-30V Measure; Range - Current - 0-24mA Source or Measure; Resistance - Ohms - 5-4000; Frequency - Counts per Minute - 2.0-1000.0 CPM; Frequency - Hz - 1.0-15.0 kHz; Loop Supply - 24V DC; Thermocouple Types - J,K,T,E,L,N,U,C,BP,XK,B,R,S; Parts Included - TL75 Test Leads, AC72 Clips, (1) Pair Stackable Test Leads; Additional Information - Measure/Source Pressure with Fluke 29 700Pxx Modules; Manufacturer Series - 726

Additional Info: Measure/Source Pressure with Fluke 29 700Pxx Modules