FLUKE #FLUKE-725-US

Multifunction Process Calibrator, 0-10V Source, 0-30V Measure, 0-24mA Source or Measure, 24VDC

SKU: 09596906350
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Multifunction Process Calibrator
Functions - Measure: Thermocouples, RTD's, Volts, Ohms, mA, Frequency
Functions - Source: Thermocouples,RTD's,Volts,Ohms,mA,Pressure
Range - Voltage: 0-10V Source, 0-30V Measure
Range - Current: 0-24mA Source or Measure
Resistance - Ohms: 15-3200
Frequency - Counts per Minute: 2.0-1000.0 CPM
Frequency - Hz: 1.0-10.0 kHz
Loop Supply: 24V DC
Thermocouple Types: J,K,T,E,L,N,U,B,R,S
Parts Included: TL75 Test Leads, AC70 Clips, (1) Pair Stackable Test Leads
Manufacturer Series: 725
Description
<p>With the Fluke 725 Multifunction Process Calibrator, you'll be prepared to test and calibrate just about any process parameter. Using optional pressure modules, you can measure and source mA, volts, frequency, ohms, temperature (RTDs and thermocouples), and pressure. The Fluke 725 has a split display lets you simultaneously view input and output values to calibrate transmitters. The Fluke 725 has auto-stepping and auto-ramping for remote testing, plus 25% stepping for fast linearity tests. You can source mA while measuring pressure for valve and I/P tests. The Fluke 725 Multifunction Process Calibrator is ready to perform from the moment you begin using it. It features intuitive, simple controls with no menus that make the Fluke 725 very easy to use and set up is fast. The rugged design ensures best-in-class durability.</p>Features:<p> <ul> <li>&bullet;Endures field use with a rugged, reliable design</li> <li>&bullet;Streamlined, small shape makes it easy to carry</li> <li>&bullet;Easy to read measure/source screen lets you view input and output simultaneously</li> <li>&bullet;Measure/source pressure using any of 29 Fluke 700Pxx Pressure Modules</li> <li>&bullet;Support flow meter testing with frequency and CPM functions</li> <li>&bullet;Power transmitters during test using loop supply with simultaneous mA measurement</li> <li>&bullet;Source/simulate volts, mA, thermocouples, ohms, RTDs, frequency, and pressure to calibrate transmitters</li> <li>&bullet;Source mA with simultaneous pressure measurement to conduct valve and I/P tests</li> <li>&bullet;Handling of fast pulsed RTD transmitters and PLCs (pulses as short as 10 ms)</li> <li>&bullet;Auto-step and auto-ramp features to perform fast linearity tests</li> <li>&bullet;Backlight allows use in poor light</li> <li>&bullet;Large battery capacity of four AA cells</li> <li>&bullet;Battery door for easy battery changes</li> </ul></p>
Additional Info: Measure/Source Pressure with Fluke 29 700Pxx Modules