CULLY ENTERPRISES #ES200S

Splice Kit, 18 awg - 1 awg AWG, Snap-on Closure and Compound

SKU: 08593707949
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Pig Tail Splice Seal
Cable Type: Multiconductor Cable
Material: Snap-on Closure and Compound
AWG Min: 18
AWG Max: 1
Manufacturer Series: Uraseal Shake N'Seal
Description
Multiconductor Seal Kits: Kit Type - Pig Tail Splice Seal; Cable Type - Multiconductor Cable; Material - Snap-on Closure & Compound; AWG Min - 18 awg; AWG Max - 1 awg; Additional Information - Max Conductors: (20) 18-16 Awg to (2) 1 Awg. Watertight, Submersible.; Manufacturer Series - Uraseal Shake N'Seal
Additional Info: Max Conductors: (20) 18-16 Awg to (2) 1 Awg. Watertight, Submersible.