Menu Search
Multi-Use Lockouts Mini Cable Lockout, 8 ft Cable, Nylon, Red, Contents: Body/Cable/Lock Holes
BRADY #50940

Mini Cable Lockout, 8 ft Cable, Nylon, Red, Contents: Body/Cable/Lock Holes

SKU # 75447350940
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mini Cable Lockout
Contents: Body, Cable, Lock Holes
Size: 8 ft. Cable
Material: Nylon
Finish: Red

Multi-Use Lockouts: Type - Mini Cable Lockout; Contents - Body, Cable, Lock Holes; Size - 8 ft-Cable; Material - Nylon; Finish - Red; Additional Information - Cable Material: Vinyl Coated Steel

Additional Info: Cable Material: Vinyl Coated Steel