BRADY #50941

Cable Lockout, 8 ft x 1/8-in. Cable, Isoplast Lockout Body/Nylon Cable, Red, Contents: Cable/Lockout Body

SKU: 75447350941
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multi-Use Cable Lockout
Contents: Cable, Lockout Body
Size: 8 ft. x 1/8 in. Cable
Material: Isoplast Lockout Body, Nylon Cable
Finish: Red Body and Cable
Manufacturer Series: APCLO
Description
Multi-Use Lockouts: Type - Multi-Use Cable Lockout; Contents - Cable, Lockout Body; Size - 8-ft x 1/8-in Cable; Material - Isoplast Lockout Body, Nylon Cable; Finish - Red Body and Cable; Additional Information - Nonconductive cable; Manufacturer Series - APCLO
Additional Info: Nonconductive cable