Menu Search
BRADY #50943

Cable Lockout, 8 ft Cable, Steel, Red, Contents: Body/Cable/Lock Holes

SKU # 75447350943
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disconnect Handle Lockouts
Contents: Body, Cable, Lock Holes
Size: 8 ft. Cable
Material: Steel
Finish: Red

Multi-Use Lockouts: Type - Disconnect Handle Lockouts; Contents - Body, Cable, Lock Holes; Size - 8 ft-Cable; Material - Steel; Finish - Red; Additional Information - Temperature : -40 to 200 deg F (-40 to 93 deg C)

Additional Info: Temperature : -40 to 200 deg F (-40 to 93 deg C)