Menu Search
Multi-Use Globe and Refractor Lenses Refractor, Polycarbonate, Clear, Drop Prismatic, Type 2, For Roadway Fixture

HALO #OVXPR2P

Refractor, Polycarbonate, Clear, Drop Prismatic, Type 2, For Roadway Fixture

SKU #66240093461
Manufacturer Series: OVX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lighting Refractor
Application: Roadway Fixture
Style-Shape: Drop Prismatic
Material: Polycarbonate
Color: Clear
Light Distribution: Type 2

Multi-Use Globe and Refractor Lenses: Type - Lighting Refractor; Application - Roadway Fixture; Style-Shape - Drop Prismatic; Material - Polycarbonate; Color - Clear; Light Distribution - Type 2; Additional Information - Replacement Lens for OVX Luminaire; Manufacturer Series - OVX

Additional Info: Replacement Lens for OVX Luminaire