APPLETON #649

Lighting Globe 640, 641, 643 and 644 Incandescent Utility Lights

SKU: 03628329595
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lighting Globe
Application: 640, 641, 643 and 644 Incandescent Utility Lights
Dimensions: 6.13 in. L
Material: Plastic
Color: Clear
Manufacturer Series: Suntower
Description
Multi-Use Globe and Refractor Lenses: Type - Lighting Globe; Application - 640, 641, 643 and 644 Incandescent Utility Lights; Dimensions - 6.13 in. L; Material - Plastic; Color - Clear; Manufacturer Series - Suntower