Menu Search
Multi-Use Cans Pail, Container, Multi-Use, 5 Gallon Capacity

INDUSTRIAL SUPPLIES MISC #UN1A2/Y36/S/96

Pail, Container, Multi-Use, 5 Gallon Capacity

SKU #78404117766
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Container Pail
Capacity: 5 gal.
Material: Metal
Color: Gray
Opening Type: Lid & Lever Locking Ring

Multi-Use Cans: Type - Container Pail; Capacity - 5 Gallon; Material - Metal; Color - Gray; Opening Type - Lid & Lever Locking Ring; Additional Information - Exceeds Spec: UN1A2/Y36/S

Additional Info: Exceeds Spec: UN1A2/Y36/S