Menu Search
Multi-Use Cans Safety Can Red Steel 1 qt
EAGLE MANUFACTURING #UI-2-S

Safety Can Red Steel 1 qt

SKU # 04844122111
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety Can
Capacity: 1 qt.
Material: Steel
Color: Red
Dimensions: 5.25 in. Dia x 8.00 in. H

Multi-Use Cans: Type - Safety Can; Capacity - 1 qt; Material - Steel; Color - Red; Dimensions - 5.25 in. Dia x 8.00 in. H; Additional Information - Finish: Hot Dipped Galvanized - Baked On Powder Coat

Additional Info: Finish: Hot Dipped Galvanized - Baked On Powder Coat