Menu Search
THOMAS & BETTS #32511

Locktite In-line Cable Splicer/Reducer, Copper, 4/0 awg

SKU # 78621032511
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Cable Splicer/Reducer
AWG Max: 4/0
AWG Min: 2/0
Conductor: CU
Material: Copper
Number of Screws: 2