Menu Search
Multi-Use Cable Splices In-line Cable Splicer/Reducer, Aluminum, 1/0 awg

THOMAS & BETTS #AMTSR10

In-line Cable Splicer/Reducer, Aluminum, 1/0 awg

SKU #78378625928
Manufacturer Series: AMT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: In-Line Cable Splicer/Reducer
AWG Max: 1/0
AWG Min: 14
Conductor: CU/AL
Material: Aluminum
Insulation: PVC
Number of Screws: 2