Menu Search
THOMAS & BETTS #32505

Locktite Conductor Splice, Copper, 4 awg

SKU # 78621032505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conductor Splice
AWG Max: 4
AWG Min: 8
Conductor: CU
Material: Copper

Additional Info: Rated: 600VAC