Menu Search
PANDUIT #SR-250-XY

Splice, 6 AWG - 250 MCM, CU/AL Conductor, Aluminum, 4 Screw

SKU # 07498360770 Manufacturer Series: SR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Cable Splicer/Reducer
AWG Max: 250mcm
AWG Min: 6
Conductor: CU/AL
Material: Aluminum
Number of Screws: 4