NSI INDUSTRIES #ISR-1/0

In-line Cable Splicer/Reducer, Aluminum, 1/0 awg

SKU: 66238195101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: In-Line Cable Splicer/Reducer
AWG Max: 1/0
AWG Min: 14
Conductor: CU/AL
Material: Aluminum
Insulation: Plastisol
Number of Screws: 2
Manufacturer Series: Polaris ISR
Description
Multi-Use Cable Splices: Type - In-line Cable Splicer/Reducer; AWG Max - 1/0 awg; AWG Min - 14 awg; Conductor - CU/AL; Material - Aluminum; Insulation - Plastisol; Number of Screws - 2; Manufacturer Series - Polaris ISR