Menu Search
Multi-Use Cable Splices In-line Cable Splice Connector, 250 mcm

NSI INDUSTRIES #ISW-250

In-line Cable Splice Connector, 250 mcm

SKU #66238178928
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: In-line Cable Splice Connector
AWG Max: 250mcm
AWG Min: 4/0
Conductor: CU/AL
Insulation: Plastisol

Multi-Use Cable Splices: Type - In-line Cable Splice Connector; AWG Max - 250 mcm; AWG Min - 4/0 AWG; Conductor - CU/AL; Insulation - Plastisol; Additional Information - Color: Blue, Voltage Rating: 600V, Temperature Rating: 90 deg C, No of Cable: 2, Dimension: 7.563 in. L x 1.188 in. W x 2.125 in. H

Additional Info: Color: Blue, Voltage Rating: 600V, Temperature Rating: 90 deg C, No of Cable: 2, Dimension: 7.563 in. L x 1.188 in. W x 2.125 in. H