Menu Search
Multi-Use Cable Splices Parallel Cable Splice, Copper, 8 awg

ILSCO #SX-10-8

Parallel Cable Splice, Copper, 8 awg

SKU #78366987835
Manufacturer Series: SX Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Parallel Cable Splice
AWG Max: 8
AWG Min: 10
Conductor: CU
Material: Copper
Number of Screws: 1

Multi-Use Cable Splices: Type - Parallel Cable Splice; AWG Max - 8 awg; AWG Min - 10 awg; Conductor - CU; Material - Copper; Number of Screws - 1; Additional Information - Service Entrance Connector; Manufacturer Series - SX

Additional Info: Service Entrance Connector