Menu Search
BURNDY #AMS350

In-line Cable Splicer/Reducer, Aluminum, 350 mcm

SKU # 78181024104 Manufacturer Series: AMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: In-Line Cable Splicer/Reducer
AWG Max: 350mcm
AWG Min: 6
Conductor: CU/AL
Material: Aluminum
Number of Screws: 4

Additional Info: Tin Plated. Solid Center Barrier

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.