Menu Search

NEW PIG #DRM524

UN Pail White HDPE 5.0 Gal

SKU: 03622698976
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: UN Pail
Material Type: HDPE
Color: White
Capacity: 5 gal.
Lid: Lid included
Handle: Drop Handle
Size: Dia.xH: 11.5 x 15.25 in.
Description
Multi-Use Buckets and Pails: Type - UN Pail; Material Type - HDPE; Color - White; Capacity - 5.0 Gal; Lid - Lid included; Handle - Drop Handle; Size - 11.50 in. Dia x 15.25 in. H; Additional Information - Drum Lid Closure: Tight-Head, Lid Type: Tight-Head, Unlined, Temperature Limit: 180 deg F, Thickness: 0.08 in., Bung Type: 2.25 in. Screw Cap
Additional Info: Drum Lid Closure: Tight-Head, Lid Type: Tight-Head, Unlined, Temperature Limit: 180 deg F, Thickness: 0.08 in., Bung Type: 2.25 in. Screw Cap