LEAKTITE CORP #2GLSKD

Standard Bucket Plastic 2 Gal

SKU: 08430598995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Standard Bucket
Material Type: Plastic
Capacity: 2 gal.
Size: LxWxD: 9.25 x 8.13 x 9.5 in.
Description
Multi-Use Buckets and Pails: Type - Standard Bucket; Material Type - Plastic; Capacity - 2 Gal; Size - 9.25 in. L x 8.13 in. W x 9.50 in. D