Menu Search
Multi-Use Buckets and Pails Bucket, Standard, Multi-Use, Includes Lid

INDUSTRIAL SUPPLIES MISC #22705P

Bucket, Standard, Multi-Use, Includes Lid

SKU #78404194213
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Bucket
Material Type: Plastic
Color: White
Capacity: 5 gal.
Lid: Lid included
Handle: Wire Handle

Multi-Use Buckets and Pails: Type - Standard Bucket; Material Type - Plastic; Color - White; Capacity - 5 Gal; Lid - Lid included; Handle - Wire Handle