Open Head Pail with Handle, 5 Gal, Steel, Gray, 13.38 in. H x 12.00 in. W, Lid Sold Separately

SKU: 40042598989
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Open Head Pail
Material Type: Steel
Color: Gray
Capacity: 5 gal.
Lid: Lid Sold Separately
Material Specification: NA/29/29 ga Heavy Duty Carbon Steel
Size: HxW: 13.38 x 12 in.
Multi-Use Buckets and Pails: Type - Open Head Pail; Material Type - Steel; Color - Gray; Capacity - 5 Gal; Lid - Lid Sold Separately; Material Specification - NA/29/29 ga Heavy Duty Carbon Steel; Size - 13.38 in. H x 12.00 in. W; Additional Information - Not UN Certified
Additional Info: Not UN Certified