Menu Search
Multi-Use Bags Bag Open Brown Kraft Paper

SAALFELD #DURO-BAGB10/500

Bag Open Brown Kraft Paper

SKU #70124198996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bag
Material: Kraft Paper
Color: Brown
Size: 6.31 x 4.19 x 13.38 in.
Closure: Open
Capacity: 10 lb.
Quantity: 500

Multi-Use Bags: Type - Bag; Material - Kraft Paper; Color - Brown; Size - 6.31 x 4.19 x 13.38 in; Closure - Open; Capacity - 10 lb; Quantity - 500