Menu Search
Multi-Use Bags Bag, Multi-Use, Paper, Brown, 65 lb Capacity

SAALFELD #2141765

Bag, Multi-Use, Paper, Brown, 65 lb Capacity

SKU #70124198933
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bag
Material: Paper
Color: Brown
Size: 17 x 6 x 29 in.
Closure: Open
Capacity: 65 lb.

Multi-Use Bags: Type - Bag; Material - Paper; Color - Brown; Size - 17.00 x 6.00 x 29.00 in; Closure - Open; Capacity - 65 lb