Menu Search
Multi-Use Bags Bag, 6 mil Gauge Poly, 22.00 in. Length x 35.00 in. Width
LPS INDUSTRIES #22X35X6MIL

Bag, 6 mil Gauge Poly, 22.00 in. Length x 35.00 in. Width

SKU # 43671698999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bag
Material: Poly
Color: Clear
Size: LxW: 22 x 35 in.
Gauge: 6 mil

Multi-Use Bags: Type - Bag; Material - Poly; Color - Clear; Size - 22.00 in. L x 35.00 in. W; Gauge - 6 mil