Menu Search

INDUSTRIAL SUPPLIES MISC #TMP-30

Bag, Storage, Clear, 6 mil Gauge

SKU: 78404191263
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bag
Color: Clear
Size: LxW: 33 x 50 in.
Gauge: 6 mil
Description
Multi-Use Bags: Type - Bag; Color - Clear; Size - 33.00 in. L x 50.00 in. W; Gauge - 6 mil