Menu Search
INDUSTRIAL SUPPLIES MISC #S-8425

Bag, Sand, Multi-Use, Burlap, 100 Per Pack

SKU # 78404193198
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bag
Material: Burlap
Size: 18 x 24 in.
Gauge: 10 oz

Multi-Use Bags: Type - Bag; Material - Burlap; Size - 18.00 x 24.00 in; Gauge - 10 oz; Additional Information - Sandbag

Additional Info: Sandbag